P203 45,000 BTU Output, Standing Pilot Cast Iron Boiler (Propane) Zoom

P203 45,000 BTU Output, Standing Pilot Cast Iron Boiler (Propane)

SKU:P203-LP

Brand: Burnham

Burnham
P203-LP has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Fuel Type: Propane
Efficiency:
?
80%
Width (Inches): 20"
System Type: Hydronic (Water)
Height (Inches): 45.625
Features: Standing Pilot
Vent Size: 4"
Water Connection: 1-1/2"
Gas Connection: 1/2"
BTU Input: 62000
BTU Output: 45000
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Vent Type: Atmospheric
Boiler Type: Standard
Depth (Inches): 24-3/4"

Description for Burnham P203-LP

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.

Features:

  • AFUE 80%
  • Natural Draft
  • LP Gas
  • Cast Iron Heat Exchanger, 2?10 Sections
  • Direct Replacement for Thousands of Existing Boiler Installations
  • Solid, Reliable, Time-Tested Design
  • Standing Pilot
  • Lifetime Limited Warranty


PLEASE NOTE: The product weighs 272 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

P203 45,000 BTU Output, Standing Pilot Cast Iron Boiler (Propane)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons