P205 94,000 BTU Output, Electronic Ignition Cast Iron Boiler (Propane) Zoom

P205 94,000 BTU Output, Electronic Ignition Cast Iron Boiler (Propane)

SKU:P205-EI-LP

Brand: Burnham

Burnham
Qty Price
$2,294.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Fuel Type: Propane
Efficiency:
?
82%
System Type: Hydronic (Water)
Width (Inches): 26-1/2"
Height (Inches): 48.5
Features: EI/Spark Ignition
Vent Size: 6"
Water Connection: 1-1/2"
Gas Connection: 1/2"
BTU Input: 130000
DOE Rating:
?
108000
IBR Rating:
?
94000
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Boiler Type: Standard
Depth (Inches): 24-3/4"
Vent Type: Atmospheric
Type B Vent (Chimney)

Description for Burnham P205-EI-LP

Note: Product Title reflects this boiler's IBR Net Output Rating

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.

  • Stainless Steel Burners
  • Natural Draft
  • Combustible Floor Certified
  • Water Only
  • Cast-Iron Sectional Design
  • Input MBH: 130
  • DOE Heating Capacity MBH: 108
  • I=B=R Net Rating MBH: 94
  • AFUE%: Standing Pilot = 80.2, Electronic Igntion = 82.0
  • Minimum recommended chimney size 6" diamater x 15' height
  • Made in the USA ... Every Burnham½ boiler is made in the U.S.A. To ensure the highest level of quality all Burnham boiler castings are produced "in-house" at our foundry in Zanesville, Ohio. Burnham is the only boiler manufacturer that can make such a claim.
  • Rugged cast iron sections... Superior pin design extracts the maximum amount of heat, reducing fuel consumption and saving you money.
  • Steel couplings... At Burnham we use steel couplings called "nipples" to join our cast iron sections. Steel nipples increase the longevity of your boiler. They are not affected by petroleum based chemicals, including antifreeze, which can deteriorate the cheaper rubber type gaskets substituted for steel push nipples in some competitors' boilers.
  • Fuel saving vent damper This automatically closes the flue to prevent heat from escaping up the chimney after the burner shuts off and reopens it again before the burner comes on.
  • Stainless steel burners... Stainless steel, unlike aluminized steel, ensure long life with no rusting.
  • Step-opening gas valve ...This type of gas valve enables the boiler to start on low fire and continue on to high fire safely and smoothly providing quiet ignition and long life.
  • Honeywell controls ...High quality brand name controls assure reliability and availability.
  • Combustible floor certified... The Series 2 boiler can be installed safely on most floors in your home without worry. No extra cost floor shield to buy.
  • Standard Equipment
    • Deluxe Insulated Jacket
    • Circulator & Piping
    • Pressure Temperature Gauge
    • Drain Valve
    • High Limit
    • Circulator Relay
    • Transformer and Junction Box
    • 100% Shut-off Combination
    • Step Opening Gas Valve
    • Stainless Steel Burners
    • Safety Relief Valve
    • Drafthood
    • Vent Damper
    • Blocked Vent Switch
    • Flame Roll-Out Switch

      PLEASE NOTE: The product weighs 364 lbs. and may require the use of a
      lift gate.
      If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

P205 94,000 BTU Output, Electronic Ignition Cast Iron Boiler (Propane)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons