P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas) Zoom

P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

SKU:P205-NG

Brand: Burnham

Burnham
P205-NG has been discontinued.
Direct Replacement:
SKU: P205-EI-NG
Brand: Burnham
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
80.2%
Width (Inches): 26-1/2"
System Type: Hydronic (Water)
Height (Inches): 48.5
Features: Standing Pilot
Vent Size: 6"
Water Connection: 1-1/2"
Gas Connection: 1/2"
BTU Input: 130000
BTU Output: 94000
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Vent Type: Atmospheric
Boiler Type: Standard
Depth (Inches): 24-3/4"

Description for Burnham P205-NG

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.

  • Step Opening Gas Valve
  • Stainless Steel Burners
  • Natural Draft
  • Concealed Gas Valve and Controls
  • Combustible Floor Certified
  • Water Only
  • Cast-Iron Sectional Design
  • Input MBH: 130
  • DOE Heating Capacity MBH: 108
  • I=B=R Net Rating MBH: 94
  • AFUE%: Standing Pilot = 80.2, Electronic Igntion = 82.0
  • Minimum recommended chimney size 6" diamater x 15' height
  • Made in the USA ... Every Burnham½ boiler is made in the U.S.A. To ensure the highest level of quality all Burnham boiler castings are produced "in-house" at our foundry in Zanesville, Ohio. Burnham is the only boiler manufacturer that can make such a claim.
  • Rugged cast iron sections... Superior pin design extracts the maximum amount of heat, reducing fuel consumption and saving you money.
  • Steel couplings... At Burnham we use steel couplings called "nipples" to join our cast iron sections. Steel nipples increase the longevity of your boiler. They are not affected by petroleum based chemicals, including antifreeze, which can deteriorate the cheaper rubber type gaskets substituted for steel push nipples in some competitors' boilers.
  • Fuel saving vent damper This automatically closes the flue to prevent heat from escaping up the chimney after the burner shuts off and reopens it again before the burner comes on.
  • Stainless steel burners... Stainless steel, unlike aluminized steel, ensure long life with no rusting.
  • Step-opening gas valve ...This type of gas valve enables the boiler to start on low fire and continue on to high fire safely and smoothly providing quiet ignition and long life.
  • Honeywell controls ...High quality brand name controls assure reliability and availability.
  • Combustible floor certified... The Series 2 boiler can be installed safely on most floors in your home without worry. No extra cost floor shield to buy.
  • Standard Equipment
    • Deluxe Insulated Jacket
    • Circulator & Piping
    • Pressure Temperature Gauge
    • Drain Valve
    • High Limit
    • Circulator Relay
    • Transformer and Junction Box
    • 100% Shut-off Combination
    • Step Opening Gas Valve
    • Stainless Steel Burners
    • Safety Relief Valve
    • Drafthood
    • Vent Damper
    • Blocked Vent Switch
    • Flame Roll-Out Switch

      PLEASE NOTE: The product weighs 364 lbs. and may require the use of a
      lift gate.
      If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
BurnhamP205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Propane)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 3 customers found this review helpful)

 
5.0

GREAT ITEM GOOD PRICE

By REG

from NORTH WEST OHIO

Verified Buyer

Comments about P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Propane):

this item is very good quality at a good price. the only thing is being put off several of times befor it was shiped.so if you need this item fast QUESTION ON THE SHIPING TIME TO MAKE SURE YOU GET IT ON TIME.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 13 Answers
Displaying questions 1-10Previous | Next »
  • P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    how is the circulating pump activated? does it start when zone valve opens or something else? thanks
    Asked on 11/24/2015 by ric from MD

    1 answer

    • CUSTOMER CARE

      A:

      The zone control panel in your system would both open the zone valve and then activate the circulating pump.

      Answered on 3/16/2016 by SupplyHouse Staff from New York
  • P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    does this feed a steam system or baseboard hot water?
    Asked on 10/11/2012 by Brad from Boston

    2 answers

    • VERIFIED BUYER

      A:

      Baseboard Hot Water

      Answered on 10/13/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This is a hot water boiler.

      Answered on 10/25/2012 by PexSupply Staff from NY
  • P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    Is this boiler also available for use with heating oil, electric or propane?
    Asked on 6/11/2012 by Kate trying to renovate from Kirklin, IN

    1 answer

    • CUSTOMER CARE

      A:

      This boiler, part of Burnham's Series 2 line, can only be ordered for use with natural gas or propane.

      Answered on 6/12/2012 by PexSupply Staff from NY
  • P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    Is a kit available to convert to high altitude and how much is it?
    Asked on 1/10/2012 by Jack from Kamas, Ut 6500'

    1 answer

    • CUSTOMER CARE

      A:

      This boiler can be special-ordered for installations between 2,000 feet and 5,000 feet, but there are no options for altitudes higher than that.

      Answered on 1/11/2012 by PexSupply Staff from NY
  • P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    what is the normal operating temperature of this boiler? Or the operating temperature it is most efficient.
    Asked on 12/6/2011 by preach

    2 answers

    • A:

      The normal operating temperature of this boiler or the most efficient operating temperature is approximately 160 - 180 degrees at 80.2% efficiency.

      Answered on 12/19/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      The normal operating temperature is 160°F - 180°F for a high temperature hydronic heating system (i.e. baseboards). Lower temperatures may be used if you have an in-floor radiant heating system or the proper amount of heat emitters (more baseboard, etc.) to handle lower temperatures.

      Answered on 12/7/2011 by PexSupply Staff from NY
  • P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    what should the water temp be set to
    Asked on 11/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Normal boiler water temperature is 160 - 180 degrees.

      Answered on 11/14/2011 by PexSupply Staff from NY
  • P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    HOW MANY WATTS REQUIRED TO RUN THIS BOILER
    Asked on 11/6/2011 by BOB from NEW YORK

    1 answer

    • CUSTOMER CARE

      A:

      The boiler is 120 volts. It is recommend to be on a 30 amp breaker.

      Answered on 11/7/2011 by PexSupply Staff from NY
  • P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    does this unit qualify for the federal energy credit
    Asked on 5/4/2011 by michael from nyc

    1 answer

    • CUSTOMER CARE

      A:

      No, it does not meet the minimum AFUE rating of 90.

      Answered on 5/5/2011 by PexSupply Staff from NY
  • P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Nat Gas)

    Q:

    Can this boiler be converted to LP?
    Asked on 3/15/2011 by JRS from Orange County NY

    1 answer

  • P205 94,000 BTU Output, Standing Pilot Cast Iron Boiler (Propane)

    Q:

    can this boiler be vented outside of house with type b flue pipe
    Asked on 12/15/2010 by jk

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this boiler can be vented with B vent.

      Answered on 12/16/2010 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?