PV8H3, 109,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil) Zoom

PV8H3, 109,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)

SKU:PV8H3WC-TBWN

Brand: Burnham

Burnham
Qty Price
$2,599.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Oil
DOE Rating:
?
125000
IBR Rating:
?
109000
Vent Type: Atmospheric
Efficiency:
?
85%
Burner Capacity: 1.05
Flue Connection: 6"
Height (Inches): 32.25
Width (Inches): 24"
Depth (Inches): 17-1/8"
Material: Cast Iron
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
System Type: Hydronic (Water)

Description for Burnham PV8H3WC-TBWN

Note: Product Title reflects this boiler's IBR Net Output Rating

Without Tankless Coil V8H Series

The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes.

Features:

  • Modern, Energy Saving, Cast Iron Design
  • 8 Sizes: 70-299 MBH (0.6 to 2.6 GPH)
  • Multiple Oil Burner Options
  • Quiet Operation with Burner Cover (Included with Beckett and Riello Burners)
  • Durable Push-Nipple Construction
  • Easy to Clean with Side and Top Cleanouts - Provides Complete Access
  • Optional Tankless Heater
  • PLEASE NOTE: The product weighs 542 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PV8H3, 109,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)

REVIEW SNAPSHOT®

by PowerReviews
BurnhamPV8H3, 109,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Burnham boiler

By homeowner

from red hook ,ny

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PV8H3, 109,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil):

        Runs alot less than my 1987 Burnham that I replaced

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • PV8H3, 109,000 BTU V8H Water Boiler w/o Tankless Coil w/ Beckett Burner (Oil)

          Q:

          How many btu's do I need to heat a 2000 sq feet?
          Asked on 7/17/2013 by jack from worcester ma

          1 answer

          • CUSTOMER CARE

            A:

            It depends on several factors, most notably the location and insulation quality of the building. A an average house in New England would probably need about 40 BTUs per square foot (or about 80,000 BTUs for 2,000 square feet), but this figure varies widely by house. An on-site heat loss calculation would be the only way to get a definitive number.

            Answered on 8/2/2013 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?