PV8H3, 109,000 BTU Output V8H Water Boiler w/ Tankless Coil, no Burner (Oil) Zoom

PV8H3, 109,000 BTU Output V8H Water Boiler w/ Tankless Coil, no Burner (Oil)

SKU:PV8H3WT-TLWF

Brand: Burnham

Burnham
Qty Price
$2,614.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Oil
Vent Type: Atmospheric
IBR Rating:
?
109000
DOE Rating:
?
125000
Efficiency:
?
85%
Burner Capacity: 1.05
Flue Connection: 6"
Height (Inches): 32.25
Width (Inches): 24"
Depth (Inches): 17-1/8"
Material: Cast Iron
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Application: Heating
System Type: Hydronic (Water)

Description for Burnham PV8H3WT-TLWF

Note: Product Title reflects this boiler's IBR Net Output Rating

With Tankless Coil

This item does not come with a burner. This must be purchased separately.


The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes.

Features:

  • Modern, Energy Saving, Cast Iron Design
  • 8 Sizes: 70-299 MBH (0.6 to 2.6 GPH)
  • Multiple Oil Burner Options
  • Quiet Operation with Burner Cover (Included with Beckett and Riello Burners)
  • Durable Push-Nipple Construction
  • Easy to Clean with Side and Top Cleanouts - Provides Complete Access
  • Optional Tankless Heater

    PLEASE NOTE: The product weighs 542 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • PV8H3, 109,000 BTU Output V8H Water Boiler w/ Tankless Coil, no Burner (Oil)

    REVIEW SNAPSHOT®

    by PowerReviews
    BurnhamPV8H3, 109,000 BTU Output V8H Water Boiler w/ Tankless Coil, no Burner (Oil)
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    Very noisy after fire up!

    By Sunny the Sun Conure

    from Mastic Beach, N.Y.

    Verified Reviewer

    Comments about PV8H3, 109,000 BTU Output V8H Water Boiler w/ Tankless Coil, no Burner (Oil):

    Compact size

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • PV8H3, 109,000 BTU Output V8H Water Boiler w/ Tankless Coil, no Burner (Oil)

      Q:

      What does "less burner" mean?
      Asked on 4/13/2012 by - from -

      1 answer

      • CUSTOMER CARE

        A:

        "Less burner" means that the burner is not included with the boiler and must be purchased separately.

        Answered on 4/18/2012 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?