PV8H4, 141,000 BTU Output V8H Water Boiler w/o Tankless Coil, no Burner (Oil) Zoom

PV8H4, 141,000 BTU Output V8H Water Boiler w/o Tankless Coil, no Burner (Oil)

SKU:PV8H4WC-TLWN

Brand: Burnham

Burnham
Qty Price
$2,209.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Oil
IBR Rating:
?
141000
DOE Rating:
?
162000
Vent Type: Atmospheric
Efficiency:
?
85.3%
Burner Capacity: 1.35 GPH
Flue Connection: 6"
Height (Inches): 32.25
Width (Inches): 24"
Depth (Inches): 22-1/8"
Material: Cast Iron
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger
System Type: Hydronic (Water)

Description for Burnham PV8H4WC-TLWN

Note: Product Title reflects this boiler's IBR Net Output Rating

Without Tankless Coil

This item does not come with a burner. This must be purchased separately.


The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes.

Features:

  • Modern, Energy Saving, Cast Iron Design
  • 8 Sizes: 70-299 MBH (0.6 to 2.6 GPH)
  • Multiple Oil Burner Options
  • Quiet Operation with Burner Cover (Included with Beckett and Riello Burners)
  • Durable Push-Nipple Construction
  • Easy to Clean with Side and Top Cleanouts - Provides Complete Access
  • Optional Tankless Heater

    PLEASE NOTE: The product weighs 634 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PV8H4, 141,000 BTU Output V8H Water Boiler w/o Tankless Coil, no Burner (Oil)

Q&A: Ask the Questions, share answers