PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas) Zoom

PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas)

SKU:PVG5PI-S

Brand: Burnham

Burnham
PVG5PI-S has been discontinued.
Suggested Alternative:
SKU: PVG5NI-S
Brand: Burnham
0

Resources

Specs

Fuel Type: Propane
BTU Input: 140000
BTU Output: 104000
Efficiency:
?
85.3%
Capacity (Gallons): 3.84
System Type: Hydronic (Water)
Vent Size: 3"
Air Intake: 4"
Features: EI/Spark Ignition
Power Vent
Weight (lbs): 298 lbs
Width (Inches): 17.78"
Vent Type: Power Vent
Height (Inches): 38.09
Depth (Inches): 26.60"
Material: Cast Iron
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger

Description for Burnham PVG5PI-S

Note: Product Title reflects this boiler's IBR Net Output Rating

Burnham's PVG boilers offer a unique combination of high efficiency and value to homeowners. PVG boilers utilize either a 3 or 4-inch stainless steel vent pipe to direct the flue products out of the building. This eliminates the need to install a liner in an existing chimney - which is often a major expense when replacing an older boiler.

PVG series boilers are simple to install, and require very little service and maintenance. This can save homeowners hundreds of dollars in up-front installation costs, as well as several hundred dollars a year in maintenance and tune-up's. The PVG delivers the winning combination of efficiency and durability in high-temp heating applications.

Features:

  • Rugged cast iron sectional design
  • Power Vented
  • Suitable for use on combustible flooring
  • Reliable cast iron heat exchanger
  • Step opening gas valve
  • PVG3-PVG7 boilers are Energy Star certified with an efficiency rating of 85%

PLEASE NOTE: The product weighs 298 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas)

    Q:

    Can this boiler be direct vented through a wall
    Asked on 2/12/2012 by razor from Prospect Me.

    1 answer

  • PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (Nat Gas)

    Q:

    Can this boiler be converted to propane?
    Asked on 11/17/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the boiler can be converted to LP with part number 100545-01.

      Answered on 11/18/2011 by PexSupply Staff from NY
  • PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (Nat Gas)

    Q:

    Do these units require chimney liners?
    Asked on 10/29/2011 by Kevin from Babylon ny

    1 answer

    • CUSTOMER CARE

      A:

      That would be based on the condition of your chimney.

      Answered on 11/7/2011 by PexSupply Staff from NY
  • PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (Nat Gas)

    Q:

    Looking at the specs and installation manual for this boiler, I
    cannot see a list of parts included with it. For example does it come complete with a circulater?
    Asked on 8/31/2011 by Al from Norristown, PA

    1 answer

    • CUSTOMER CARE

      A:

      This standard equipment that comes with this boiler includes a circulator shipped loose, an insulated jacket, T&P gauge, drain valve, high limit, EI module, draft blower, flame roll-out switch, gas valve, stainless steel burners, safety relief valve, differential pressure switch, vent connector/terminal, air inlet terminal, and vent terminal for horizontal/vertical (sidewall) venting.

      Answered on 9/6/2011 by PexSupply Staff from NY
  • PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (Nat Gas)

    Q:

    I am looking to replace my old oil-fired boiler which has small tank for hot water. I am converting the home to natural gas and I want to know if I need a free standing hot water heater for 4 people? Is there anything else I should be concerned with?
    Asked on 3/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can add an indirect water heater to your boiler system for domestic hot water. It is like adding another zone to your system.

      Answered on 3/9/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?