PVG6, 130,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas) Zoom

PVG6, 130,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas)

SKU:PVG6PI-S

Brand: Burnham

Burnham
PVG6PI-S has been discontinued.
Suggested Alternative:
SKU: PVG6NI-S
Brand: Burnham
4
1

Specs

Fuel Type: Propane
BTU Input: 175000
BTU Output: 130000
Efficiency:
?
85.2%
Capacity (Gallons): 4.68
System Type: Hydronic (Water)
Vent Size: 3"
Air Intake: 4"
Features: EI/Spark Ignition
Power Vent
Weight (lbs): 342 lbs
Width (Inches): 20.84"
Vent Type: Power Vent
Height (Inches): 38.09"
Depth (Inches): 26.60"
Material: Cast Iron
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger

Description for Burnham PVG6PI-S

Note: Product Title reflects this boiler's IBR Net Output Rating

Burnham's PVG boilers offer a unique combination of high efficiency and value to homeowners. PVG boilers utilize either a 3 or 4-inch stainless steel vent pipe to direct the flue products out of the building. This eliminates the need to install a liner in an existing chimney - which is often a major expense when replacing an older boiler.

PVG series boilers are simple to install, and require very little service and maintenance. This can save homeowners hundreds of dollars in up-front installation costs, as well as several hundred dollars a year in maintenance and tune-up's. The PVG delivers the winning combination of efficiency and durability in high-temp heating applications.

Features:

  • Rugged cast iron sectional design
  • Power Vented
  • Suitable for use on combustible flooring
  • Reliable cast iron heat exchanger
  • Step opening gas valve
  • PVG3-PVG7 boilers are Energy Star certified with an efficiency rating of 85%

PLEASE NOTE: The product weighs 342 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PVG6, 130,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • PVG6, 130,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas)

    Q:

    Can this use 3in PVC pipe for venting?
    Asked on 10/17/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, you cannot use PVC venting with this boiler.

      Answered on 10/27/2011 by PexSupply Staff from NY
  • PVG6, 130,000 BTU Output High Efficiency Cast Iron Boiler (Nat Gas)

    Q:

    How do you determine the size of boiler needed. I would assume that it is by square footage. My home is 1800 square foot. What size is required for me.
    Asked on 4/18/2011 by werky from Fifield, WI

    1 answer

    • CUSTOMER CARE

      A:

      Boilers are sized by the number of BTU's needed. Square footage is just one factor that helps determine this. You can use our BTU calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) to get a better estimate.

      Answered on 4/19/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons