PVG7, 156,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas) Zoom

PVG7, 156,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas)

SKU:PVG7PI-S

Brand: Burnham

Burnham
PVG7PI-S has been discontinued.
Suggested Alternative:
SKU: PVG7NI-S
Brand: Burnham
0

Resources

Specs

Fuel Type: Propane
BTU Input: 210000
BTU Output: 156000
Efficiency:
?
85%
Capacity (Gallons): 5.52
System Type: Hydronic (Water)
Vent Size: 3"
Size: 5"
Features: EI/Spark Ignition
Power Vent
Weight (lbs): 386 lbs
Width (Inches): 23.90"
Vent Type: Power Vent
Height (Inches): 38.09
Depth (Inches): 26.60"
Material: Cast Iron
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger

Description for Burnham PVG7PI-S

Note: Product Title reflects this boiler's IBR Net Output Rating

Burnham's PVG boilers offer a unique combination of high efficiency and value to homeowners. PVG boilers utilize either a 3 or 4-inch stainless steel vent pipe to direct the flue products out of the building. This eliminates the need to install a liner in an existing chimney - which is often a major expense when replacing an older boiler.

PVG series boilers are simple to install, and require very little service and maintenance. This can save homeowners hundreds of dollars in up-front installation costs, as well as several hundred dollars a year in maintenance and tune-up's. The PVG delivers the winning combination of efficiency and durability in high-temp heating applications.

Features:

  • Rugged cast iron sectional design
  • Power Vented
  • Suitable for use on combustible flooring
  • Reliable cast iron heat exchanger
  • Step opening gas valve
  • PVG3-PVG7 boilers are Energy Star certified with an efficiency rating of 85%

PLEASE NOTE: The product weighs 386 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

PVG7, 156,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas)

Q&A: Ask the Questions, share answers