Revolution, 73,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas) Zoom

Revolution, 73,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas)

SKU:RV4PI-2

Brand: Burnham

Burnham
RV4PI-2 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Fuel Type: Propane
BTU Input: 96000
BTU Output: 73000
Efficiency:
?
87.6%
System Type: Hydronic (Water)
Gas Connection: 1/2"
Features: EI/Spark Ignition
Direct Vent
Power Vent
Weight (lbs): 354 lbs
Width (Inches): 28"
Height (Inches): 33.75
Depth (Inches): 28-1/4"
Application: Heating
Material: Cast Iron
Water Connection: 1-1/4"
Vent Size: 3"
Warranty: 1 Year on Boiler Parts/25 Year Limited Heat Exchanger

Description for Burnham RV4PI-2

NOTE: This boiler is designed for Direct Venting. For Power Venting, Indoor Combustion Air Kit (61106008 for RV3-RV4, 61106009 for RV5-RV7) and PVC Air Intake Kit (6116054) are required (sold separately)

The Revolution Boiler is one of Burnham Hydronics most efficient cast iron, gas-fired boilers. The Revolution Boiler exceeds the minimum requirements for its ENERGY STARĀ® rating. The Revolution boiler is an advanced cast iron design concept that was developed from the ground up by Burnham engineers.

Features:

  • High efficiency boiler
  • Cast iron sectional design w/ diamond pin heat transfer surface
  • Water boiler w/ low temperature return water capabilities
  • All piping and venting connections on top of boiler
  • Step opening gas valve and electronic ignition provides for smooth start-up
  • Stainless steel burner helps ensure long-term reliability and high efficiency operation

PLEASE NOTE: The product weighs 354 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Revolution, 73,000 BTU Output High Efficiency Cast Iron Boiler (LP Gas)

Q&A: Ask the Questions, share answers