High Efficiency Cast Iron Propane Boiler Zoom

High Efficiency Cast Iron Propane Boiler

SKU:SCG5-LP

Brand: Burnham

Burnham
SCG5-LP has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Description for Burnham SCG5-LP

Features:

  • ENERGY STARĀ® Certified
  • Rugged Cast Iron Sectional Design
  • LP Gas
  • PVG - Power Vented, SCG - Sealed Combustion Venting
  • Limited Lifetime Warranty


Specifications:
  • Input: 140
  • DOE Heating Capacity (MBH): 120
  • I=B=R Water Ratings: 104
  • 85.3% AFUE
  • 3" Vent Connection
  • 4" Air Intake
  • Water Content: 3.84 Gal
  • Weight: 298 lbs

PLEASE NOTE: The product weighs 298 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

High Efficiency Cast Iron Propane Boiler

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • High Efficiency Cast Iron Propane Boiler

    Q:

    what size home would this boiler heat? is it energy star rated?
    Asked on 3/27/2012 by vic from shelton,ct

    1 answer

    • CUSTOMER CARE

      A:

      This boiler is Energy Star rated. It can provide up to 104,000 BTUs if the boiler is placed in an unheated space. BTU requirements depend on many factors and can vary widely among different homes.

      Answered on 3/27/2012 by PexSupply Staff from NY
  • High Efficiency Cast Iron Propane Boiler

    Q:

    Can this unit be side vented with pvc pipe?
    Asked on 3/4/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit can be vented horizontally, but you can only use AL29-4C venting with it (not PVC).

      Answered on 3/20/2012 by PexSupply Staff from NY
  • High Efficiency Cast Iron Propane Boiler

    Q:

    Does this unit have electronic ignition?
    Asked on 9/16/2010 by Mike from Anchorage, AK

    1 answer

    • CUSTOMER CARE

      A:

      Yes, all the SCG models are standard electronic ignition.

      Answered on 9/17/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?