3/4" Extra High Capacity Auto Air Vent Zoom

3/4" Extra High Capacity Auto Air Vent

SKU:501502A

Brand: Caleffi

Caleffi
Qty Price
$159.95
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

System Type: Hydronic (Water)
Size: 3/4"
Material: Brass
Mount: Straight
Adjustability: Non-Adjustable
Type: Float-Style
Thread Type: Female
Temperature Range (F): -4° to 250°F
Max Temp (F): 250°F
Max Pressure (PSI): 230
Max Venting Pressure (PSI): 90

Description for Caleffi 501502A

Extra high capacity float type automatic air vent designed for use on large pipes where large quantity of air is required to be released from the system.

3/4" Extra High Capacity Auto Air Vent

Q&A: Ask the Questions, share answers