Description
Specifications
  • Brass Body
  • Max working pressure: 150 psi
  • Max discharge pressure: 60 psi
  • Max working temp: 250°F
Function

Automatic air vents are designed to remove trapped air that accumulates in heating and air conditioning systems automatically. Air removal enhances performance and life of a system by reducing the affects of:
  • Corrosion due to the oxygen
  • Pockets of air trapped in the heating emitters
  • Cavitation in the circulation pumps
Read more
Specs
Product Type:
Air Vent
Size:
1/2"
Connection Type:
Male Threaded
Max Pressure (PSI):
150
Max Temp (F):
250°F
Body Pattern:
Straight
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–7:45pm EST
Friday
9am–4:45pm EST
1 Video

    2 Product Reviews

    Product Q&A