1/2" High Capacity Auto Air Vent Zoom

1/2" High Capacity Auto Air Vent

SKU:502243A

Brand: Caleffi

Caleffi
Qty Price
$20.45
/ each
$197.50 / box (10 units x $19.75)
In Stock! Ships in 24-48 Hours
(46 Available)
0

Resources

Specs

System Type: Hydronic (Water)
Size: 1/2"
Material: Brass
Type: Float-Style
Thread Type: Male
Max Temp (F): 250°F
Max. Working Pressure: 150 psi
Max Venting Pressure (PSI): 60

Description for Caleffi 502243A

High capacity float type automatic air vent designed for use on manifolds or pipes in sealed heating systems.

1/2" High Capacity Auto Air Vent

REVIEW SNAPSHOT®

by PowerReviews
Caleffi1/2"" High Capacity Auto Air Vent
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Very well made

By Colvyn

from Jacksonville fl

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2"" High Capacity Auto Air Vent:

        Use to vent air from a solar hot water heating system

        • Was this a gift?:
        • No
         
        4.0

        Solid air vent

        By Zgombici

        from Wyckoff, NJ

        Verified Buyer

        Comments about 1/2"" High Capacity Auto Air Vent:

        This air vent does a great job on initial system fill. Allowing air out of the system at a very fast rate which allows a quicker system fill time. I like that the cap is suppose to be tight for normal operation which takes out the guess work. I have two in my system: one which came with my indirect water heater (triangle tube SMART) and I put one on my low loss header (hydraulic separator) for the viessmann boiler I just installed. Also is priced about $10 cheaper than others which is a plus (means I can have a spare on the shelf without spending big bucks).

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers