Description
Float type automatic air vent designed to vent air that is released from the water while being heated. Check valve on 5027 series allows an easy replacement of air vent without purging the system
Read more
Manuals (1)
Specs
System Type:
Hydronic (Water)
Size:
1/8"
Body Pattern:
Straight
Material:
Brass
Thread Size:
1/8"
Type:
Float-Style
Thread Type:
Male
Max Temp (F):
240°F
Max. Working Pressure:
150 psi
Max Venting Pressure (PSI):
90
×

Replacement Parts (1)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    3 Product Reviews

    Product Q&A