1/8" Automatic Hygroscopic Air Vent Zoom

1/8" Automatic Hygroscopic Air Vent

SKU:508013A

Brand: Caleffi

Caleffi
Qty Price
$4.75
/ each
$45.50 / box (10 units x $4.55)
In Stock! Ships in 24-48 Hours
(25 Available)
1

Resources

Specs

System Type: Hydronic (Water)
Size: 1/8"
Material: Brass
Thread Size: 1/8"
Type: No Float
Thread Type: Male
Max Temp (F): 212°F
Max. Working Pressure: 150 psi

Description for Caleffi 508013A

Radiator air vent valve designed to remove automatically any air trapped inside the heat emitters both during the filling of the system and in normal operation.

1/8" Automatic Hygroscopic Air Vent

REVIEW SNAPSHOT®

by PowerReviews
Caleffi1/8" Automatic Hygroscopic Air Vent
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good replacement.

By Jack Rabbit

from Virginia

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/8" Automatic Hygroscopic Air Vent:

        I replaced a couple of manual vents with these and feel confident in their performance. How they compare with simular type vents I'm not sure, but they appear well made and venting automatically is what I was looking for.

        • Was this a gift?:
        • No
         
        5.0

        The Best

        By Ted

        from Spokane, WA

        Verified Buyer

        Comments about 1/8" Automatic Hygroscopic Air Vent:

        These cured a weekly bleeding session with the top floor apartment that the air rises to. Happy I found them.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers