3/4" NPT Differential Bypass Valve Zoom

3/4" NPT Differential Bypass Valve

SKU:519502A

Brand: Caleffi

Caleffi
Qty Price
$64.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 3/4"
Connection Type: Threaded
Thread Type: Male
Max Pressure (PSI): 150
Max Temp (F): 230°F
Pressure Range: 2 to 10 psi
Material: Brass

Description for Caleffi 519502A

Differential pressure by-pass valve with threaded inlet and threaded or sweat union outlet.

  • Adjustable from 2 to 10 psi.
  • Max. working pressure: 150 psi.
  • Max. working temperature: 230°F.
  • 3/4" flow up to 9 gpm.
  • 1" flow up to 40 gpm.
  • 1-1/4" flow up to 45 gpm.

  • 3/4" NPT Differential Bypass Valve

    Q&A: Ask the Questions, share answers