1" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Temperature Gauge Zoom

1" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Temperature Gauge

SKU:521619A

Brand: Caleffi

Caleffi
Qty Price
$139.95
/ each
$404.85 / box (3 units x $134.95)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Size: 1"
Connection Type: Sweat
Max Pressure (PSI): 200
Temperature Range (F): 85°F - 150°F
Max Temp (F): 150°F
Min Temp (F): 85°F
Material: Brass
Body Pattern: 3-Way
Application: Point of Source
Standards Met: ASSE 1017
Flow Capacity (Cv): 3

Description for Caleffi 521619A

The Caleffi MixCal three-way thermostatic mixing valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set value compensating for both temperature and pressure fluctuations of incoming hot and cold water. The MixCal is fail cold: for any failure of cold or hot inlets or valve function, the hot water port closes.

Description:

  • Adjustable thermostatic and pressure balanced mixing valve for point of distribution in domestic water systems and radiant hydronic heating systems.
  • Low-lead brass body.
  • Internal anti-scale materials.
  • Locking set point knob.
  • Max working pressure: 200 psi
  • Max inlet temp: 200°F
  • Adjustable range: 85° - 150°F
  • Gauge scale: 30° - 210°F
  • ASSE 1017 Listed.
  • Lead Plumbing Law Certified by IAPMO R&T:
  • 0.25% max weighted average lead content

  • 1" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Temperature Gauge

    Q&A: Ask the Questions, share answers