1" Sweat 3-way Thermostatic Mixing Valve (8.0 Cv) Zoom

1" Sweat 3-way Thermostatic Mixing Valve (8.0 Cv)

SKU:523068A

Brand: Caleffi

Caleffi
523068A has been discontinued.
Direct Replacement:
SKU: 523168A
Brand: Caleffi
0

Resources

Specs

Size: 1"
Connection Type: Sweat
Max Pressure (PSI): 200
Temperature Range (F): 85°F - 150°F
Max Temp (F): 150°F
Min Temp (F): 85°F
Material: Brass
Body Pattern: 3-Way
Standards Met: ASSE 1017
Application: Point of Source
Flow Capacity (Cv): 8

Description for Caleffi 523068A

The thermostatic mixing valve is used in systems producing domestic hot water or in radiant panel heating systems. Its function is to maintain the temperature of the mixed water supplied to the user at a constant set value when there are variations in the supply pressure and temperature of the incoming hot and cold water or in the flow rate. Valve models with integral inlet port check valves are ASSE 1070 approved for point of use installations. Models without check valves are ASSE 1017 approved for point of distribution and are designed specifically for systems requiring high flow rates and precise, stable temperature control.

5230 series thermostatic mixing valve. Union thread NPT male and union sweat connections, sizes 1/2", 3/4", 1", 1 1/4", 1 1/2", 2".

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1" Sweat 3-way Thermostatic Mixing Valve (8.0 Cv)

Q&A: Ask the Questions, share answers