3" Flanged 546 Series DISCALDIRT Commercial Steel Air and Dirt Separator Zoom

3" Flanged 546 Series DISCALDIRT Commercial Steel Air and Dirt Separator

SKU:546080A

Brand: Caleffi

Caleffi
Qty Price
$1,717.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 3"
Connection Type: Flanged
Material: Steel
Max Pressure (PSI): 150
Max Temp (F): 230°F
Standards Met: ANSI

Description for Caleffi 546080A

Description:
Air & dirt separator.
Epoxy resin coated steel body.
Stainless steel mesh internal element.
1" NPT male drain pipe.
ANSI flanged connections.
Max working pressure: 150 psi
Working temp range: 32° - 250°F
Max flow: 10 feet/second

Particle separation capacity: to 5 m (0.2 mil)

3" Flanged 546 Series DISCALDIRT Commercial Steel Air and Dirt Separator

Q&A: Ask the Questions, share answers