1-1/2" NPT 5462 DIRTCAL Dirt Separator Zoom

1-1/2" NPT 5462 DIRTCAL Dirt Separator

SKU:546208A

Brand: Caleffi

Caleffi
Qty Price
$187.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Resources

Specs

Connection Type: NPTF
Max Pressure (PSI): 150
Max Temp (F): 230°F
Size: 1-1/2"
Material: Brass

Description for Caleffi 546208A

DIRTCAL dirt separator for horizontal pipes, in brass

Description:

  • Dirt separator. Brass Body.
  • Max working pressure: 150 psi Working temp range: 32° - 250°F
  • Particle separation capacity: to 5 m (0.2 mil)

  • 1-1/2" NPT 5462 DIRTCAL Dirt Separator

    Q&A: Ask the Questions, share answers