2" NPT Union Hydronic Separator Zoom

2" NPT Union Hydronic Separator

SKU:548009A

Brand: Caleffi

Caleffi
Qty Price
$751.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
1

Resources

Specs

Connection Type: NPT
Size: 2"
Max Pressure (PSI): 150
Max Temp (F): 230°F
Material: Brass
Steel

Description for Caleffi 548009A

Application
The hydronic separator creates a zone with a low pressure loss, which enables the primary and secondary circuits connected to it to be hydraulically independent of each other; the flow in one circuit does not create a flow in the other.

Typical Specification
Furnish and install on the plans and described herein, a Caleffi Hydro Separator as manufactured by Caleffi. Each separator must be designed with an epoxy resin painted steel body, a chrome plated brass blowdown drain valve with hose connection and automatic brass air vent. The separator design must include sweat or NPT union fittings. Each separator shall be Caleffi model NA548 or approved equal. (See product instructions for specific installation information.)

2" NPT Union Hydronic Separator

Q&A: Ask the Questions, share answers