Description
Application
The hydraulic separator creates a zone with a low pressure loss, which enables the primary and secondary circuits connected to it to be hydraulically independent of each other; the flow in one circuit does not create a flow in the other.

Typical Specification
Furnish and install on the plans and described herein, a Caleffi HydroSeparator as manufactured by Caleffi. Each separator must be designed with an epoxy resin painted steel body, a brass blowdown drain valve and automatic brass air vent with brass shutoff valve. The separator design must include ANSI B16.5 Class 150 RF flanges. Each separator shall be Caleffi model 548 or approved equal. (See product instructions for specific installation information.)
Read more
Manuals (2)
Specs
Connection Type:
Flanged
Size:
2"
Max Pressure (PSI):
150
Max Temp (F):
230°F
Material:
Brass
Steel
×

Replacement Parts (3)

Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A