2-1/2" Flanged Hydronic Separator Zoom

2-1/2" Flanged Hydronic Separator

SKU:548062A

Brand: Caleffi

Caleffi
Qty Price
$1,419.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Connection Type: Flanged
Size: 2-1/2"
Max Pressure (PSI): 150
Max Temp (F): 230°F
Material: Brass
Steel

Description for Caleffi 548062A

Application
The hydronic separator creates a zone with a low pressure loss, which enables the primary and secondary circuits connected to it to be hydraulically independent of each other; the flow in one circuit does not create a flow in the other.

Typical Specification
Furnish and install on the plans and described herein, a Caleffi HydroSeparator as manufactured by Caleffi. Each separator must be designed with an epoxy resin painted steel body, a brass blowdown drain valve and automatic brass air vent with brass shutoff valve. The separator design must include ANSI B16.5 Class 150 RF flanges. Each separator shall be Caleffi model 548 or approved equal. (See product instructions for specific installation information.)

2-1/2" Flanged Hydronic Separator

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons