1/2" NPT Female DISCALAIR High Performance Automatic Air Vent Zoom

1/2" NPT Female DISCALAIR High Performance Automatic Air Vent

SKU:551004A

Brand: Caleffi

Caleffi
Qty Price
$47.95
/ each
$229.75 / box (5 units x $45.95)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Size: 1/2"
Connection Type: Female Threaded
Max Temp (F): 250°F
Max Pressure (PSI): 150
Material: Brass

Description for Caleffi 551004A

The DISCALAIR is a high performance automatic air vent that is capable of releasing large amounts of air from hydronic systems. The venting mechanism is the same proven design that is used in Caleffi's 551 series air separators, providing years of reliable service.

Technical specification
Connections:

  • 1/2" NPT female
  • Materials: - Body brass
  • Float PP
  • Stem brass
  • Seals EPDM
  • Suitable fluids: water, glycol solution
  • Max percentage of glycol: 50%
  • Max working pressure: 150 psi (10 bar)
  • Max discharge pressure: 150 psi (10 bar)
  • Temperature range: 32÷250°F (0÷120°C)

  • 1/2" NPT Female DISCALAIR High Performance Automatic Air Vent

    Q&A: Ask the Questions, share answers