1-1/4" NPT Female DISCAL Air Separator with Automatic 1/2" Check Zoom

1-1/4" NPT Female DISCAL Air Separator with Automatic 1/2" Check

SKU:551007AC

Brand: Caleffi

Caleffi
Qty Price
$158.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
1

Resources

Specs

Size: 1-1/4"
Connection Type: Female Threaded
Max Temp (F): 250°F
Max Pressure (PSI): 150
Material: Brass

Description for Caleffi 551007AC

Air separators are used to continuously remove the air contained in the  hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to the micro-bubble level. The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from noise, corrosion, localized or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

Air separator with automatic 1/2" check valve (code 561402A) to mount expansion tank on bottom thread.

1-1/4" NPT Female DISCAL Air Separator with Automatic 1/2" Check

Q&A: Ask the Questions, share answers