1-1/2" NPT Female DISCAL Air Separator Zoom

1-1/2" NPT Female DISCAL Air Separator


Brand: Caleffi

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(3 Available)



Size: 1-1/2"
Connection Type: Female Threaded
Max Temp (F): 250°F
Max Pressure (PSI): 150
Material: Brass

Description for Caleffi 551008A

Air separators are used to continuously remove the air contained in the  hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to the micro-bubble level. The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from noise, corrosion, localized or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

1-1/2" NPT Female DISCAL Air Separator

Q&A: Ask the Questions, share answers