1/2" Sweat Inlet x 1/2" FNPT Outlet AutoFill Filling Valve Zoom

1/2" Sweat Inlet x 1/2" FNPT Outlet AutoFill Filling Valve

SKU:553549A

Brand: Caleffi

Caleffi
Qty Price
$56.45
/ each
$272.25 / box (5 units x $54.45)
In Stock! Ships in 24-48 Hours
(43 Available)
0

Resources

Specs

Size: 1/2"
Max Temp (F): 150°F
Max Pressure (PSI): 230
Pressure Set Point: 15 psi
Material: Brass

Description for Caleffi 553549A

553 AutoFill
Pre-adjustable automatic filling valve, anti-scale, visual system pressure setting indicator.
Complete with manual shut-off valve, strainer and check valve.

  • Brass body.
  • Max. inlet pressure: 230 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3-60 psi.
  • Preset outlet pressure: 15 psi.

  • 1/2" Sweat Inlet x 1/2" FNPT Outlet AutoFill Filling Valve

    REVIEW SNAPSHOT®

    by PowerReviews
    Caleffi1/2" Sweat Inlet x 1/2" FNPT Outlet AutoFill Filling Valve
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Best fill valve on the market

    By Bryan Wilson

    from Seattle Wa.

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1/2" Sweat Inlet x 1/2" FNPT Outlet AutoFill Filling Valve:

          Easy to install and the pressure settings are very accurate.

          • Was this a gift?:
          • No
           
          5.0

          "I would buy this product again and agai

          By Philie

          from Freeport Ny

          Verified Buyer

          Comments about 1/2" Sweat Inlet x 1/2" FNPT Outlet AutoFill Filling Valve:

          "I use this with my pool heater

          Displaying reviews 1-2

          Back to top

          Q&A: Ask the Questions, share answers