1" NPT Hydraulic Separator & Manifold HydroLink Zoom

1" NPT Hydraulic Separator & Manifold HydroLink


Brand: Caleffi

559021A has been discontinued.
Direct Replacement:
SKU: 559921A
Brand: Caleffi



Type: Hydraulic Separator
Material: Steel
Connection Type: NPTF
Max Pressure (PSI): 100
Max Temp (F): 210°F
Media: Water or Glycol up to 50%
Number of Outlets: 8
Supply Size: 1"

Description for Caleffi 559021A

The Hydrolink, a new device combining a hydronic separator and distribution manifold, is used in heating and air-conditioning systems to allow different heat adjustments of the various rooms when there is only one boiler or chiller. The various con?gurations are compact, and can be easily ?tted in any kind of hydronic circuit, with the advantages of ease of installation and a saving of useful living space.

Specs: Hydraulic separator + distribution manifold. 2+1 with built-in mounting.
Steel body with pre-formed insulation.
Complete with automatic air vent and drain valve.

  • Max. working pressure: 100 psi.
  • Working temperature range: 32?210°F

  • 1" NPT Hydraulic Separator & Manifold HydroLink

    Q&A: Ask the Questions, share answers