1-1/4" NPT External 2+2 Hydraulic Separator & Manifold HydroLink Zoom

1-1/4" NPT External 2+2 Hydraulic Separator & Manifold HydroLink

SKU:559022A

Brand: Caleffi

Caleffi
Qty Price
$490.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Specs

Type: Hydraulic Separator
Material: Steel
Connection Type: NPTF
Max Pressure (PSI): 100
Max Temp (F): 210°F
Media: Water or Glycol up to 50%
Number of Outlets: 10
Supply Size: 1-1/4"

Description for Caleffi 559022A

The Hydrolink, a new device combining a hydronic separator and distribution manifold, is used in heating and air-conditioning systems to allow different heat adjustments of the various rooms when there is only one boiler or chiller. The various congurations are compact, and can be easily fitted in any kind of hydronic circuit, with the advantages of ease of installation and a saving of useful living space.

Specs:
Hydraulic separator + distribution manifold. 2+2 with angle mounting brackets.
Steel body with pre-formed insulation.
Complete with automatic air vent and drain valve.

  • Max. working pressure: 100 psi.
  • Working temperature range: 32-210°F

  • 1-1/4" NPT External 2+2 Hydraulic Separator & Manifold HydroLink

    REVIEW SNAPSHOT®

    by PowerReviews
    Caleffi1-1/4"" NPT External 2+2 Hydraulic Separator & Manifold HydroLink
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    Quick ship in stock caleffi

    By Jaybones

    from Lyme, CT

    Verified Buyer

    Comments about 1-1/4"" NPT External 2+2 Hydraulic Separator & Manifold HydroLink:

    Attached to Laars Mascot to control return temperatures. I adapted it to a ceiling mount rather than wall mount with circulators installed horizontally.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons