1-1/4" NPT External 3+1 Hydraulic Separator & Manifold HydroLink Zoom

1-1/4" NPT External 3+1 Hydraulic Separator & Manifold HydroLink

SKU:559031A

Brand: Caleffi

Caleffi
559031A has been discontinued.
Direct Replacement:
SKU: 559931A
Brand: Caleffi
3

Resources

Specs

Type: Hydraulic Separator
Material: Steel
Connection Type: NPTF
Max Pressure (PSI): 100
Max Temp (F): 210°F
Media: Water or Glycol up to 50%
Number of Outlets: 10
Supply Size: 1-1/4"

Description for Caleffi 559031A

The Hydrolink, a new device combining a hydronic separator and distribution manifold, is used in heating and air-conditioning systems to allow different heat adjustments of the various rooms when there is only one boiler or chiller. The various congurations are compact, and can be easily fitted in any kind of hydronic circuit, with the advantages of ease of installation and a saving of useful living space.

Specs:
Hydraulic separator + distribution manifold. 3+1 with angle mounting brackets.
Steel body with pre-formed insulation.
Complete with automatic air vent and drain valve.

  • Max. working pressure: 100 psi.
  • Working temperature range: 32-210°F

  • 1-1/4" NPT External 3+1 Hydraulic Separator & Manifold HydroLink

    Q&A: Ask the Questions, share answers