1/2" NPT Male Service Check Valve Zoom

1/2" NPT Male Service Check Valve

SKU:561402A

Brand: Caleffi

Caleffi
Qty Price
$7.55
/ each
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

System Type: Hydronic (Water)
Size: 1/2"
Material: Brass
Thread Size: 1/2"
Connection Type: Male NPT
Thread Type: Male
Max Temp (F): 250°F
Max. Working Pressure: 150 psi

Description for Caleffi 561402A

Service check valve for removal of air vent or expansion tank without purging system.
For automatic air vents 502 series.

  • Max. working pressure: 150 psi.
  • Max. working temperature: 250°F

  • 1/2" NPT Male Service Check Valve

    Q&A: Ask the Questions, share answers