1/2" 573 Backflow Preventer and AutoFill Combination (Threaded) Zoom

1/2" 573 Backflow Preventer and AutoFill Combination (Threaded)

SKU:573002A

Brand: Caleffi

Caleffi
Qty Price
$101.95
/ each
$295.05 / box (3 units x $98.35)
In Stock! Ships in 24-48 Hours
(36 Available)
0

Resources

Specs

Size: 1/2"
Connection Type: Threaded
Max Temp (F): 150°F
Max Pressure (PSI): 175 psi
Material: Brass

Description for Caleffi 573002A

573 AutoFill Combo

Pre-adjustable automatic filling valve with backflow preventer.

  • Brass body.
  • Max. inlet pressure: 175 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3?60 psi.
  • Preset outlet pressure: 15 psi.

  • 1/2" 573 Backflow Preventer and AutoFill Combination (Threaded)

    REVIEW SNAPSHOT®

    by PowerReviews
    Caleffi1/2"" 573 Backflow Preventer and AutoFill Combination (Threaded)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    nice product!

    By JT

    from Lansdale, PA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1/2"" 573 Backflow Preventer and AutoFill Combination (Threaded):

          Needed this for an auto-feeder for my boiler. Nice unit, works great. Use plenty of teflon tape and crank on those compression nuts and you should have no problem

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers