1/2" 573 Backflow Preventer and AutoFill Combination (Sweat) Zoom

1/2" 573 Backflow Preventer and AutoFill Combination (Sweat)

SKU:573009A

Brand: Caleffi

Caleffi
Qty Price
$99.95
/ each
$287.85 / box (3 units x $95.95)
In Stock! Ships in 24-48 Hours
(39 Available)
0

Resources

Specs

Size: 1/2"
Connection Type: Sweat x Female
Max Temp (F): 150°F
Max Pressure (PSI): 175 psi
Material: Brass

Description for Caleffi 573009A

573 AutoFill Combo

Pre-adjustable automatic filling valve with backflow preventer.

  • Brass body.
  • Max. inlet pressure: 175 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3?60 psi.
  • Preset outlet pressure: 15 psi.

1/2" 573 Backflow Preventer and AutoFill Combination (Sweat)

REVIEW SNAPSHOT®

by PowerReviews
Caleffi1/2" 573 Backflow Preventer and AutoFill Combination (Sweat)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Solid all Around

        By FrankKeyDee

        from Butler, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" 573 Backflow Preventer and AutoFill Combination (Sweat):

              A quality product from end to end.

              • Was this a gift?:
              • No
               
              5.0

              Works as it should

              By jeremy the desk guy

              from alamogordo nm

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" 573 Backflow Preventer and AutoFill Combination (Sweat):

                    the item came quickly and the box was in good shape. no issues installing and has been working properly since time of install

                    • Was this a gift?:
                    • No
                     
                    5.0

                    great product with ease of installation

                    By Rick

                    from Bay City, MI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" 573 Backflow Preventer and AutoFill Combination (Sweat):

                          I had to repair a boiler feed system by replacing the auto flow valve and installing a backflow preventer. This product worked great and the installation was very easy to do...two sweat joints and I was done. The valve comes preset but the settings are adjustable and very simple to do if needed.

                          • Was this a gift?:
                          • No
                           
                          4.0

                          Half ot the product is great!

                          By Scott

                          from Boston

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" 573 Backflow Preventer and AutoFill Combination (Sweat):

                                The pressure reducing valve is great, very accurate and easy to set with a visual of pressure. The backflow presenters in these units are AWFUL. I am a heating contractor and have put 300-400 of these in and I would say 30-40% have leaked.

                                • Was this a gift?:
                                • No

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers