3/4" NPT Female Dual Check Backflow Preventer w/ Atmospheric Vent Zoom

3/4" NPT Female Dual Check Backflow Preventer w/ Atmospheric Vent

SKU:573503A

Brand: Caleffi

Caleffi
Qty Price
$49.95
/ each
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Size: 3/4"
Connection Type: Female Threaded
Max Temp (F): 210°F
Max Pressure (PSI): 175
Material: Brass

Description for Caleffi 573503A

Overview
Dual check continuous pressure backflow preventer with atmospheric vent designed to protect drinking water systems from the return, caused by backsiphonage or backpressure, of contaminated fluids.

Specifications

  • Brass body.
  • Max. working pressure: 175 psi.
  • Working temperature range: 32-210°F.
  • ASSE 1012 listed and CSA B64.3 certified.

3/4" NPT Female Dual Check Backflow Preventer w/ Atmospheric Vent

Q&A: Ask the Questions, share answers