TwisTop Thermo-Electric Actuator (24v) Zoom

TwisTop Thermo-Electric Actuator (24v)

SKU:656304

Brand: Caleffi

Caleffi
Qty Price
$53.95
/ each
$258.75 / box (5 units x $51.75)
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Voltage:
?
24v
Power Consumption: 3W
Type: Actuator
Accessory For: 663 series
668S1 series

Description for Caleffi 656304

6563 TwisTop Thermo-electric actuator with micro-switch Description:

  • For series 663 and 668S1 manifolds.
  • Normally closed.
  • With manual open handle.
  • With green open indicator
  • Power Supply: 24V AC/DC
  • Initial current draw: 800 mA
  • Power consumption: 3W
  • 31.5" wire lead connection

  • TwisTop Thermo-Electric Actuator (24v)

    Q&A: Ask the Questions, share answers