TwisTop Thermo-Electric Actuator with Aux. Microswitch (24v) Zoom

TwisTop Thermo-Electric Actuator with Aux. Microswitch (24v)

SKU:656314

Brand: Caleffi

Caleffi
Qty Price
$60.95
/ each
$294.25 / box (5 units x $58.85)
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Specs

Voltage:
?
24v
Power Consumption: 3W
Type: Actuator

Description for Caleffi 656314

6563 TwisTop Thermo-electric actuator with micro-switch Description:

  • For use with 676 two-way zone valve bodies.
  • Normally closed.
  • With manual open handle.
  • With green open indicator
  • Power Supply: 24V AC/DC
  • Initial current draw: 800 mA
  • Power consumption: 3W
  • Twist the top to manually open and close micro-switch.
  • 31.5" wire lead connection
  • Rating of micro-switch contacts: 5A (24V)

  • TwisTop Thermo-Electric Actuator with Aux. Microswitch (24v)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • TwisTop Thermo-Electric Actuator with Aux. Microswitch (24v)

      Q:

      is this a 4 wire actuator?
      Asked on 5/18/2014 by kevin from PA

      1 answer

      • CUSTOMER CARE

        A:

        Yes, The Caleffi TwisTop is a 4 wire actuator.

        Answered on 5/20/2014 by SupplyHouse Staff from NY
    Displaying question 1

    Do you have a question about this product?