Thermo-Electric Actuator (24v) Zoom

Thermo-Electric Actuator (24v)

SKU:656404

Brand: Caleffi

Caleffi
Qty Price
$38.55
/ each
$186.25 / box (5 units x $37.25)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Voltage:
?
24v
Power Consumption: 3W
Type: Actuator

Description for Caleffi 656404

6564 Thermo-electric actuator with low current draw

The thermo-electric actuator, mounted to a zone valve or manifold, allows automatic shut-off of the medium under the control of a room thermostat or electrical switch. The 6564 series features low current draw, ideal during the start-up phase. It is equipped with a valve opening/closing indicator, and a quickcoupling system with a retainer clip adapter for easy installation. ItĀ features NEMA 5 protection allowing upside-down installation.

Features

  • Power supply: 24 V AC/DC
  • Initial current draw: 250 mA
  • Holding current: 125 mA
  • Power consumption: 3 W
  • Normally closed
  • 31.5" wire lead connection

Thermo-Electric Actuator (24v)

Q&A: Ask the Questions, share answers