Description
Please note: Conducting paste sold separately here.

Features
  • Snap-on thermometer directly to PEX or PEX-AL-PEX piping.
  • Material: - body: PA6GF
  • Thermometer fluid: alcohol
  • Thermometer scale: 40 to 120°F (5 to 50°C)
  • Max. working temperature: 140°F (60°C)
  • Range of use of pipe outside (Øe) diam.: from 3/8 to 5/8 inch (15 to 18 mm)
Read more
Manuals (1)
Specs
Type:
Thermometer
Accessory For:
663 series
668S1 series
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    2 Product Reviews

    Product Q&A