2" Temperature Gauge with Pocket Well for Manifolds Zoom

2" Temperature Gauge with Pocket Well for Manifolds

SKU:688003A

Brand: Caleffi

Caleffi
Qty Price
$19.15
/ each
$184.50 / box (10 units x $18.45)
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Dial Size: 2"
Temperature Range (F): 30° to 210°F
Max Temp (F): 210°F
Accessory For: 663 series
668S1 series
Type: Gauge

Description for Caleffi 688003A

Temperature gauge with well pocket fitting for inserting into manifold ball valves.
Working temp range: 30°F - 210°F
Face dial diameter: 2"

2" Temperature Gauge with Pocket Well for Manifolds

REVIEW SNAPSHOT®

by PowerReviews
Caleffi2" Temperature Gauge with Pocket Well for Manifolds
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

know your temp

By bobotaughtme

from Chicago

Verified Buyer

Comments about 2" Temperature Gauge with Pocket Well for Manifolds:

accurate and easy to read. put a set on both the sides in and out of your Caleffi boiler manifold and you'll see exactly what's happening with your radiant heat.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers