24V Normally Closed Actuator w/ aux. switch 18" Wire Zoom

24V Normally Closed Actuator w/ aux. switch 18" Wire

SKU:Z111000

Brand: Caleffi

Caleffi
Qty Price
$55.95
/ each
$268.75 / box (5 units x $53.75)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Voltage:
?
24v
Max Temp (F): 240°F
Body Pattern: Straight-Through
2-Way
Position: Normally Closed

Description for Caleffi Z111000

24V Normally Closed Actuator for Straight Through Valve Bodies with micro-switch 18" wire

The Z-one valve is a truly universal zone valve that can be used in a wide range of commercial and residential applications; from fan coils to baseboard, radiant to high rise, the Z-one is the professional?s valve of choice. The Z-one can be used in both chilled or hot water and low pressure steam applications. With Delta P close off pressures of up to 75 PSI, the Z-one? outperforms all other zone valves. The Z-one is available in sizes from 1/2" to 1-1/4" sweat or NPT connections on valve body, with removable actuator available in 24 to 277 voltages. Some models of Z-one actuators contain an auxiliary micro-switch to operate other devices. The 24 V actuators use a sealed reed switch, patent pending, which has been produced specifically for use with relays, boiler contacts (TT) and DDC systems. It requires no minimum current load. The 120 V - 277 V actuators, and actuator model number Z111000 HCS for applications requiring greater than 400 mA, use a conventional micro-switch with silver contacts. The auxiliary switch is activated when the valve is 60% open or when the actuator is manually opened.

24V Normally Closed Actuator w/ aux. switch 18" Wire

REVIEW SNAPSHOT®

by PowerReviews
Caleffi24V Normally Closed Actuator w/ aux. switch 18" Wire
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Caleffi Zone valve

By Joe Bordwell

from Vermont

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 24V Normally Closed Actuator w/ aux. switch 18" Wire:

        Exactly as ordered.

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        5.0

        caleffi zone valve

        By J & J antique gas pumps

        from littleton colorado

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 24V Normally Closed Actuator w/ aux. switch 18" Wire:

              the new valve with end switch does not break like the old ones . the old needed low constant voltage and any surge would break the end switch. the later ones came with a capacitor witch most people did not know what it was for , ( to control voltage spikes). so most broke with spikes anyway. the new valve has it built in and makes it one of the most long lasting valves , dependable ******

              • Was this a gift?:
              • No
               
              5.0

              Easy replacement

              By Ron

              from Montrose, CO

              Verified Buyer

              Comments about 24V Normally Closed Actuator w/ aux. switch 18" Wire:

              Very easy to install.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers