24V Normally Closed Actuator w/ auxiliary switch terminal block Zoom

24V Normally Closed Actuator w/ auxiliary switch terminal block

SKU:Z151000

Brand: Caleffi

Caleffi
Qty Price
$56.45
/ each
$272.25 / box (5 units x $54.45)
In Stock! Ships in 24-48 Hours
(23 Available)
0

Resources

Specs

Voltage:
?
24v
Max Temp (F): 240°F
Body Pattern: Straight-Through
2-Way
Position: Normally Closed

Description for Caleffi Z151000

24V Normally Closed Actuator for Straight Through Valve Bodies

**Image may not represent actual product.**

24V Normally Closed Actuator w/ auxiliary switch terminal block

REVIEW SNAPSHOT®

by PowerReviews
Caleffi24V Normally Closed Actuator w/ auxiliary switch terminal block
 
3.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
3.0

Good product with bad shipping

By Rhino04401

from Bangor, ME

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 24V Normally Closed Actuator w/ auxiliary switch terminal block:

        The product operated exactly as expected, but the shipping standards left a lot to be desired. This small item (about the size of a small juice box) was thrown in the bottom of an 8x8x8 box with a bunch of paper wrapping just sitting on top. The product was not in a separate box, wrapped in plastic, or anything. The delay before actually shipping the item could have been better as well. This was my first time shopping with PexSupply and it was definitely not the best first impression.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers