3/4" Threaded 2-way Valve Body, 20 PSI (7.5 Cv) Zoom

3/4" Threaded 2-way Valve Body, 20 PSI (7.5 Cv)

SKU:Z200517

Brand: Caleffi

Caleffi
Qty Price
$34.65
/ each
In Stock at Supplier! Ships in 2-3 Days
(7 Available)
1

Resources

Specs

Size: 3/4"
Connection Type: Threaded
Max Temp (F): 240°F
Flow Capacity (Cv): 7.5
Body Pattern: Straight-Through
2-Way

Description for Caleffi Z200517

3/4" NPT 2-way 20 psi (7.5Cv)

3/4" Threaded 2-way Valve Body, 20 PSI (7.5 Cv)

Q&A: Ask the Questions, share answers