1" Sweat 2-way Straight Through Valve Body 20 psi, (7.5 Cv) Zoom

1" Sweat 2-way Straight Through Valve Body 20 psi, (7.5 Cv)

SKU:Z200637

Brand: Caleffi

Caleffi
Qty Price
$51.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(24 Available)
1

Resources

Specs

Size: 1"
Connection Type: Sweat
Max Temp (F): 240°F
Body Pattern: Straight-Through
2-Way
Flow Capacity (Cv): 7.5

Description for Caleffi Z200637

Note: This image represents an NPT 2-Way model.

1" Sweat 2-way Straight Through Valve Bodies 20 psi, (7.5 Cv)

1" Sweat 2-way Straight Through Valve Body 20 psi, (7.5 Cv)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1" Sweat 2-way Straight Through Valve Body 20 psi, (7.5 Cv)

    Q:

    What's the difference between this one and the z200687 and the z200637? I am using as a control method for my slab on grade radiant heat. Any information is greatly appreciated. Thanks
    Asked on 9/23/2015 by jack from zanesville Ohio

    1 answer

    • CUSTOMER CARE

      A:

      Z200637 is a 1" sweat connection valve body, while the Z200687 has threads to accommodate press connection unions.

      Answered on 2/12/2016 by SupplyHouse Staff from NY
  • 1" Sweat 2-way Straight Through Valve Body 20 psi, (7.5 Cv)

    Q:

    Is this item just the valve both or is it the entire zone vale (body and 24v actuator)?
    Asked on 10/2/2012 by Chris from West Stockbridge, MA

    1 answer

    • CUSTOMER CARE

      A:

      This is just the valve bodies.

      Answered on 10/3/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?