1/2" Sweat 2-way Lead Free Brass Valve Body (3.5 Cv) Zoom

1/2" Sweat 2-way Lead Free Brass Valve Body (3.5 Cv)

SKU:Z207433

Brand: Caleffi

Caleffi
Qty Price
$30.55
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
2

Specs

Size: 1/2"
Connection Type: Sweat
Max Temp (F): 240°F
Body Pattern: Straight-Through
2-Way
Flow Capacity (Cv): 3.5 Cv
Features: Lead Free

Description for Caleffi Z207433

1/2" Sweat 2-way Lead Free Brass Straight Thru Valve Bodies (3.5 Cv)

1/2" Sweat 2-way Lead Free Brass Valve Body (3.5 Cv)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons