1" Sweat Normally Closed Zone Valve w/ Aux. Switch 7.5Cv (24V) Zoom

1" Sweat Normally Closed Zone Valve w/ Aux. Switch 7.5Cv (24V)

SKU:Z46

Brand: Caleffi

Caleffi
Qty Price
$109.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)

Specs

Size: 1"
Position: Normally Closed
Voltage:
?
24v
Connection Type: Sweat
Flow Capacity (Cv): 7.5
Max Temp (F): 240°F

Description for Caleffi Z46

Features:

  • Z111000 with auxiliary switch
  • 18" wire connection + Z200637 sweat body

  • **Image may not represent actual product.**

    1" Sweat Normally Closed Zone Valve w/ Aux. Switch 7.5Cv (24V)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons