3/4" Sweat Normally Closed Zone Valve w/ Screw Terminal 7.5Cv (24V) Zoom

3/4" Sweat Normally Closed Zone Valve w/ Screw Terminal 7.5Cv (24V)

SKU:Z55

Brand: Caleffi

Caleffi
Qty Price
$87.95
/ each
$422.25 / box (5 units x $84.45)
In Stock! Ships in 24-48 Hours
(41 Available)
3

Resources

Specs

Size: 3/4"
Position: Normally Closed
Voltage:
?
24v
Connection Type: Sweat
Flow Capacity (Cv): 7.5
Max Temp (F): 240°F
Body Pattern: 2-Way
End Switch: Yes

Description for Caleffi Z55

Features:

  • Z151000 with auxiliary switch
  • Screw terminal connection + Z200537 sweat body

    **Image may not represent actual product.**

  • 3/4" Sweat Normally Closed Zone Valve w/ Screw Terminal 7.5Cv (24V)

    Q&A: Ask the Questions, share answers