3" x 1-1/2" Vent, 25 GPM Flow Control

3" x 1-1/2" Vent, 25 GPM Flow Control

SKU:3933125

Brand: Canplas

Canplas
Qty Price
$27.75
/ each
In Stock at Supplier! Ships in 2-3 Days

Specs

Size: 3" x 1-1/2"
Flow Rate (GPM): 25 GPM
Application: Accessory
Product Type: Vent

Description for Canplas 3933125

The Flow Control is an integral component of the Endura's design. The Endura® Flow Control with Cleanout Lid provides quick access to the flow control plate, in case of blockage. External flow control makes cover removal unnecessary when clearing blockage at the flow control plate, keeping odours contained.

3" x 1-1/2" Vent, 25 GPM Flow Control

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons