30lb.,15 gpm Grease Trap Zoom

30lb.,15 gpm Grease Trap

SKU:3915A02

Brand: Canplas

Canplas
Qty Price
$319.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Standard Grease Trap
Width: 17-1/2"
Height: 16-1/3"
Length: 17-1/2"
Flow Rate (GPM): 15 GPM
Capacity (lbs): 30 lbs
Inlet Size: 2"
Outlet Size: 2"
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Canplas 3915A02

The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The EnduraÆs seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220¦F (104¦C), the Endura« will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.

30lb.,15 gpm Grease Trap

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 30lb.,15 gpm Grease Trap

    Q:

    Hi can you explain how it works?
    Thank You.
    Asked on 4/18/2012 by no nick name from Dublin, IRELAND

    2 answers

    • VERIFIED BUYER

      A:

      Water from kitchen area (3 comp sink,floor drains,floor sinks )drains into
      tank leaving behind food and grease into tank.
      Thank Fred

      Answered on 4/18/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Grease trap operation is very simple. The same basic design has been in use for over a century. Their purely mechanical function requires no power source. The fats and oils washed off restaurant equipment are less dense than water. Grease traps give wastewater enough time and space to allow grease to float to the top of the solution. This process filters out over 80% of grease from the mixture.

      Answered on 4/19/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?