40lb., 20 gpm Grease Trap (2" Connection) Zoom

40lb., 20 gpm Grease Trap (2" Connection)


Brand: Canplas

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(4 Available)



Product Type: Standard Grease Trap
Width: 17-1/2"
Height: 16-1/3"
Length: 23-2/3"
Flow Rate (GPM): 20
Capacity (lbs): 40 lbs
Inlet Size: 2"
Outlet Size: 2"
Inlet Type: No Hub
Application: Plumbing
Outlet Type: No Hub

Description for Canplas 3920A02

The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The Endura's seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220F (104C), the Endura will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.

40lb., 20 gpm Grease Trap (2" Connection)


by PowerReviews
Canplas40lb., 20 gpm Grease Trap (2" Connection)

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)


seems solid and includes flow control/air intake tee

By throttle

from Akron, Ohio

Verified Reviewer

Comments about 40lb., 20 gpm Grease Trap (2" Connection):

it arrived unbroken and installed without issue.
I asked Q&A if it includes the flow control/air intake tee, they just answered "no", days after ordering and installing.
It "does" come with it from the manufacture, it's shipped inside the trap and looks similar to the one in the photo.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers